30 in. 10 cu. ft. Double Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #ZTD90DPSNSS
30 in. 10 cu. ft. Double Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- True European convection with precise air for perfectly even results without turning the pan
- Self-clean with steam clean option
- All-glass interior door
- Notification lighting
- Ten-pass bake element covers more surface area for more even baking results
- Ten-pass dual broil element evenly browns dishes of all types and sizes
- Theatre-style LED oven lighting
- Self-clean oven racks
- Double oven capacity: 10 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Capacity:
- 10 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 27-1/2 in
- Display Type:
- LCD
- Door Style:
- Drop Down
- Height:
- 53-1/16 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Maximum Capacity:
- 10 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 9 kW
- Width:
- 29-3/4 in