30 in. Convertible Range Hood in Stainless Steel
30 in. Convertible Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- CFM:
- 270 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker Switch
- Depth:
- 20 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Green Product:
- Yes, Energy Star
- Height:
- 5-1/2 in
- Hood Vent Type:
- Convertible
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 240 cfm
- Overall Height:
- 5-1/2 in
- Sones:
- 4.5
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 30 in