4 Burner Smoothtop Cooktop in Stainless Steel on Black
4 Burner Smoothtop Cooktop in Stainless Steel on Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built-in touch control electric cooktop
- Digital touch controls
- Four radiant cooking elements
- Protects against unintended activation
- Accurately control your heating on a surface that’s easy to clean
- SyncBurners
- Cook foods quickly and evenly on this sleek, glass surface
- Power boil dual-ring element
- Gently melt delicate foods without scorching thanks to a convenient melt setting
- Red LED with black glass surface and stainless steel trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30.4
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Stainless Steel, Black
- Control Type:
- Electronic Touch
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Height:
- 5-14/25 in
- Material:
- Ceramic Glass, Stainless Steel
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 40V
- Watts:
- 3100 W
- Width:
- 30 in