0.85 Ton 10.7 EER 10200 BTU Room Air Conditioner
This product has been replaced by
Manufacturer Part #AJCQ10AWH
0.85 Ton 10.7 EER 10200 BTU Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 8.8
- Auto Switching Heat:
- No
- BTU:
- 10200
- BTU Cooling Rating:
- 10200 Btu/h
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft Grey
- Control Type:
- Electronic
- Dehumidification:
- 2.7
- Depth:
- 21-13/16 in
- EER:
- 10.7
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 15-5/8 in
- MBH:
- 10.2
- Max CFM:
- 270 cfm
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Type:
- GAJCQ10ACG
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 950 W
- Weight:
- 80 lb
- Width:
- 26 in