10 ft. Black Slate Ceiling Duct Kit
10 ft. Black Slate Ceiling Duct Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Kitchen
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Slate
- Duct Size:
- 10 ft
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Product Type:
- Cover Kit
- UL Listed:
- No
- Weight:
- 11 lb