Duct Cover Kit for JVW5361SJSS Wall Mount Pyramid Chimney Hood in Stainless Steel
Duct Cover Kit for JVW5361SJSS Wall Mount Pyramid Chimney Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- JVW5361SJSS Wall Mount Pyramid Chimney Hood
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- Product Type:
- Duct Kit
- UL Listed:
- No