1.9 cu. ft. 1000 W Recirculating Over-the-Range Microwave in White

You last purchased this on
 
GE®

1.9 cu. ft. 1000 W Recirculating Over-the-Range Microwave in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

1.9 cu. ft. 1000 W Recirculating Over-the-Range Microwave in White

  • Fast #
  • Part #GJNM7196DKWW
  • Item #7055363
  • Manufacturer Part #JNM7196DKWW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Capacity:
1.9 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
15-1/2 in
Display Type:
Digital
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Carbon
Height:
16-1/2 in
Hood Vent Type:
Recirculating
Interior Light:
Yes
Max CFM:
400 cfm
Maximum Capacity:
1.9 cu ft
Microwave Type:
Over the Range
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Vent Ducted or Ductless:
Ductless
Volts:
120V
Watts:
1000 W
Width:
29-3/4 in