27 in. 5.0 cu. ft. Electric Top Load Washer in Diamond Grey
This product has been replaced by
Manufacturer Part #GTW840CPNDG
27 in. 5.0 cu. ft. Electric Top Load Washer in Diamond Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Diamond Grey
- Control Type:
- Digital Touch/Knobs
- Depth:
- 27 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 48 in
- Maximum Capacity:
- 5 cu ft
- Number of Settings:
- 13
- Power Source:
- Electric
- RPM:
- 800
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 162 lb
- Width:
- 27 in