28 in. 15.5 cu. ft. Top Mount Freezer Refrigerator in White
This product has been replaced by
Manufacturer Part #GTE17DTNRWW
28 in. 15.5 cu. ft. Top Mount Freezer Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Upfront temperature controls regulate both fresh food and freezer sections
- Gallon door storage
- Adjustable wire shelves can handle a variety of foods
- Door shelf with can storage
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 15.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Upfront Temperature Controls
- Depth:
- 31-5/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.98 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 64-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.55 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 151 lb
- Width:
- 28 in