29-3/4 in. Trim Kit in Slate
29-3/4 in. Trim Kit in Slate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PEB7227ANDD Built-in Sensor Microwave Oven
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Height:
- 18-7/8 in
- Product Type:
- Trim Kit
- Width:
- 29-3/4 in