29-7/8 in. Dual Fuel 4-Burner Radiant Smoothtop Freestanding Range in Silver
29-7/8 in. Dual Fuel 4-Burner Radiant Smoothtop Freestanding Range in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Control Type:
- Electronic
- Depth:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 47 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2500 W
- Width:
- 29-7/8 in