29-7/8 in. Electric 4-Burner Radiant Smoothtop Slide-in Range in Stainless Steel

This product has been replaced by

No image available
SI RNGE SS 30 ELEC 4 BRNR
Manufacturer Part #GRS500PVSS
You last purchased this on
 
GE®

30 Series 29-7/8 in. Electric 4-Burner Radiant Smoothtop Slide-in Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
SI RNGE SS 30 ELEC 4 BRNR
Manufacturer Part #GRS500PVSS
GE®

30 Series 29-7/8 in. Electric 4-Burner Radiant Smoothtop Slide-in Range in Stainless Steel

  • Fast #
  • Part #GJS645SLSS
  • Item #7387174
  • Manufacturer Part #JS645SLSS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Self-clean oven – Cleans the oven cavity without the need for scrubbing
  • 5.3 Cu. Ft. Oven capacity – Enough room to cook an entire meal at once
  • Two 9 in/6 in 3,100 W power boil elements – two powerful elements boil water 25% faster than standard gee elements and adjust to fit cookware
  • White LED display – Crisp light makes it easy to monitor the display from across the kitchen
  • Removable full-width storage drawer – Store cookware or kitchen accessories
  • Stainless steel knobs – A professional look and a robust feel make these knobs a joy to use
  • Finished sides – Attractive look allows for installation flexibility in any kitchen
  • Dual-element bake – Upper and lower elements produce even heat and great results
  • Made in USA
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Radiant
Capacity:
5.3 cu ft
Collection:
30 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
28-1/4 in
Display Type:
LCD
Handle Material:
Stainless Steel
Height:
37-1/4 in
Installation Type:
Slide-in
Interior Light:
Yes
Light Bulb Type:
Incandescent
Maximum Capacity:
5.3 cu ft
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
208/240VAC
Watts:
12.1 kW
Weight:
157 lb
Width:
29-7/8 in