31-1/4 in. 15.42 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #GTS22KSNRSS
31-1/4 in. 15.42 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 20.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Upfront Temperature Controls
- Depth:
- 33-7/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.4 cu ft cu ft
- Handle Material:
- Stainless Steel
- Height:
- 67 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.42 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 208 lb
- Width:
- 31-1/4 in