32-1/2 x 28 in. 17.5 cf Freestanding Topmount Refrigerator in Black

Part #GGIE18GTHBB  |  Item #4717464  |  Manufacturer Part #GIE18GTHBB

$953.00 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Upfront easy-to-use temperature controls work for both fresh food and freezer sections
  • Adjustable spill proof glass shelves hold up to 12 oz of spilled liquids for easy cleanup
  • Features factory installed icemaker
  • Adjustable humidity drawers helps food stay fresh
  • Large door storage offers ideal space for storing large containers in the door
  • Adjustable wire freezer shelf easily adjusts between 2 positions
  • Seamless design of the freezer floor wipes up spills easily for quick cleanup
  • Can storage door shelf holds cans in the door for easy selection and quick access

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Depth: 32-1/2 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 4.02 cu ft

Green: [Yes, Energy Star]

Height: 67-3/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 17.5 cu ft

Refrigerator Type: Top Mount Freezer

Type: GGIE18GTHBB

UL Listed: Yes

Volts: 120V

Width: 28 in