Assembly Kit for TFJ20JR
Assembly Kit for TFJ20JR
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Creates 7 cubes at a time
- Replacement part fits most GE® refrigerator models
- Replacement ice maker
- Includes full cup, tube, 4-pin round plug-in connector and 6-post plug-in connector
Specifications
- Brand Model Compatibility:
- TFJ20JR
- Depth:
- 9-5/8 in
- Height:
- 5-1/2 in
- NSF Certified:
- No
- Product Type:
- Assembly Kit
- Width:
- 5-1/4 in