29-7/8 in. Electric 5-Burner Radiant Freestanding Range in Stainless Steel/Grey
Profile™ 29-7/8 in. Electric 5-Burner Radiant Freestanding Range in Stainless Steel/Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 6.6 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 28-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 47 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Capacity:
- 6.6 cu ft
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Lights:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 16 kW
- Width:
- 29-7/8 in