35-3/4 in. 27.7 cu. ft. French Door Refrigerator in Black Stainless
Profile™ 35-3/4 in. 27.7 cu. ft. French Door Refrigerator in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27.7 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- External Electronic Temperature Controls
- Depth:
- 36-1/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9.17 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.48 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 390 lb
- Width:
- 35-3/4 in