Porcelain Pedestal Only in White
Profile™ Porcelain Pedestal Only in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
- High efficiency toilet uses 20% less water than standard toilets.
- Skirted bowl with concealed trapway.
- Supply not included
- Includes polished chrome metal flush lever.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- Profile™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- No
- Height:
- 27-1/4 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Product Type:
- Pedestal
- WaterSense Labeled:
- No
- Width:
- 7-3/4 in