10 ft. Ceiling Duct Cover Kit in Black Stainless
Pyramid 10 ft. Ceiling Duct Cover Kit in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- Collection:
- Pyramid
- Color Finish Category:
- Greys
- Color Finish Name:
- Black Slate
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Length:
- 10 ft
- Material:
- Stainless Steel
- Type:
- Ceiling Duct Cover Kit
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular