Basket Washer with Auto Soak in White

This product has been replaced by

GE® White 27 in. 4.5 cu. ft. Electric Top Load Washer
GE® 27 in. 4.5 cu. ft. Electric Top Load Washer in White on White
Manufacturer Part #GTW465ASNWW
You last purchased this on
 
GE®

Basket Washer with Auto Soak in White

  • Fast #
  • Part #GGTW460ASJWW
  • Item #5148343
  • Manufacturer Part #GTW460ASJWW
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® White 27 in. 4.5 cu. ft. Electric Top Load Washer
GE® 27 in. 4.5 cu. ft. Electric Top Load Washer in White on White
Manufacturer Part #GTW465ASNWW
GE®

Basket Washer with Auto Soak in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual-action agitator
  • Auto soak loosens stains by soaking up to 2 hours
  • Customize your water-fill levels with deep fill setting
  • ENERGY STAR® qualified
  • Speed Wash provides a quick wash for lightly soiled items that are needed in a hurry
  • Deep rinse cycle ensure clothes are rinsed of soap residue and fabric softener
  • Requires Certification

Specifications

AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
4.2 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27 in
Energy Star Compliant:
No
Height:
44 in
Number of Settings:
14
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Width:
27 in