7.0 CF Capacity Duradrum Electric Dryer in White
This product has been replaced by
Manufacturer Part #GFD40ESCMWW
DuraDrum™ 7.0 CF Capacity Duradrum Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four heat selections
- Speed dry delivers ready-to-go results in minutes
- Dura Drum® interior provides long-lasting dependability
- Six dry cycles
- HE SensorDry™ continually monitors temperature with a sensor bar that measures moisture to prevent over-drying
- Save energy with eDry option to reduce temperatures on select cycles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 24
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Collection:
- DuraDrum™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25-1/2 in
- Height:
- 39-31/100 in
- Power Source:
- Electric
- Volts:
- 208/240V
- Width:
- 27 in