Element Switch in Whites
This product has been replaced by
Manufacturer Part #WB21X36771
Element Switch in Whites
Product Details
Product Details
- Range surface element infinity switch
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Element Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No