GE Healthcare
Whatman® 19/20 in. Glass Fiber Filter Paper (Less Binder)
Part #G1827024 | Item #5095385 | Manufacturer Part #1827-024
Call for Pricing
Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Whatman® glass microfiber filters, grade 934-AH
- The industry standard for determination of total suspended solids in water
- Can also be used in a muffle furnace to determine the volatile content
- Use with filter funnel or Gooch crucibles
Specifications
CE Approved: No
Collection: Whatman®
Diameter: 19/20 in
EPA Compliant: No
Material: Fiber, Glass
NSF Certified: No
Product Type: Glass Fiber Filter Paper
UL Listed: No
Entire Collection
-
Call for Pricing