Hood Insert in Silver
Hood Insert in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2.9
- CEC Compliant:
- For Sale in CA
- CFM:
- 390 ft3/min
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Control Type:
- Slide
- Depth:
- 11-1/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Carbon
- Height:
- 10-3/4 in
- Light Bulb Type:
- Incandescent
- Overall Height:
- 10-3/4 in
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 20-1/2 in