18 in. 60dB 7-Cycle Built-In Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #ZDT165SSLSS
Monogram® 18 in. 60dB 7-Cycle Built-In Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five-level wash system - provides effective, yet quiet cleaning power
- Pearlescent grey racks with ball-tipped tines - provide plenty of space and loading flexibility
- Integrated design - offers a stainless steel door and slim tubular handle
- ADA Compliant
- Lead-Free
- Hidden, integrated electronic controls - allow easy activation of wash cycles: heavy wash, normal wash, light wash, china and rinse only
- Stem safe shelf - allows for odd-shaped items and delicate stemware
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 9
- CEC Compliant:
- For Sale in CA
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 60 dB
- Depth:
- 24 in
- Height:
- 32 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Cycles:
- 7
- Number of Settings:
- 8
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 550 W
- Width:
- 18 in