30 in. Built-In Electronic Convection Single Wall Oven in Stainless Steel
Monogram® 30 in. Built-In Electronic Convection Single Wall Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 4.4 cu ft
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/4 in
- Height:
- 28-1/4 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- Volts:
- 208/240V
- Width:
- 29-3/4 in