30 in. Gas Cooktop Non Asbestos in Stainless Steel
This product has been replaced by
Manufacturer Part #ZGU30RSLSS
Monogram® 30 in. Gas Cooktop Non Asbestos in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High output cooking power
- Silent, precise simmering delivers a consistent 140°F temperature without cycling on and off
- Dual flame stacked burners provide complete 140°F simmer to rapid boil flexibility on all burners
- Sealed cook top burners contains spills and make cleaning quick and easy
- Interlocking, continuous grates create a steady surface for cookware
- Electronic ignition ensures a continuous flame and reignites automatically if accidentally extinguished
Specifications
- AMP:
- 5
- Burner Type:
- Sealed
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-5/8 in
- Fuel Type:
- Natural Gas
- Height:
- 3-3/4 in
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 30-3/4 in