36 in. 620 cfm Stainless Steel Professional Hood in Stainless Steel
Monogram® 36 in. 620 cfm Stainless Steel Professional Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 Halogen lamps with 4 lighting levels
- Infrared warming lamp
- 620 CFM vertical exhaust
- Design type professional
- Dishwasher-safe removable stainless steel filters
- Variable speed fan control
- Removable grease trays
- Utensil racks
- Exterior design type restaurant style
Specifications
- ADA Compliant:
- No
- AMP:
- 6.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 620 ft3/min
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 25 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 22-1/2 in
- Hood Vent Type:
- Wall Mount
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 620 cfm
- Number of Lights:
- 2
- Sones:
- 9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Vent
- Volts:
- 110V
- Weight:
- 110 lb
- Width:
- 36 in