36 in. Ribbon Digital Electric Cooktop in Stainless Steel
Monogram® 36 in. Ribbon Digital Electric Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SS
- Four ribbon elements
- 36" Monogram digital electronic cooktop
- Hot surface indicator lights
- Rapid hi/low burners
- Patterned Ceramic glass surface
Specifications
- Burner Type:
- Smoothtop
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/4 in
- Height:
- 6-1/4 in
- Material:
- Ceramic Glass
- Power Source:
- Electric
- Volts:
- 208/240V
- Width:
- 36-1/8 in