Pedestal in White
This product has been replaced by
Manufacturer Part #GFP1328SKWW
Pedestal in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-4/5 in
- Height:
- 13 in
- Type:
- Pedestal
- Width:
- 27-9/10 in