24-1/8 in. 2.2 cf 1100W Countertop Microwave Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #PEB7227SLSS
Profile™ 24-1/8 in. 2.2 cf 1100W Countertop Microwave Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in capable microwave
- Weight and time defrost
- Sensor cooking controls automatically adjusts time and power
- Watts: 1100
- Includes "add 30 seconds" button
- Minute timer helps keep you on track
- Control lockout helps prevent accidental activation
- Extra-large 16" turntable rotates food throughout the cycle and accommodates large cookware
- Capacity: 2.2 cu ft
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-3/4 in
- Height:
- 14 in
- Microwave Type:
- Countertop
- Type:
- GPEB7226SFSS
- Volts:
- 120V
- Watts:
- 1100 W
- Width:
- 24-1/8 in