35-3/4 in. 15.28 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless Steel
Profile™ 35-3/4 in. 15.28 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CSA Certified:
- Yes
- Capacity:
- 24.6 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-3/4 in
- Energy Star Compliant:
- No
- Filter Type:
- Micro
- Freezer Capacity (Cu Ft):
- 9.32 cu ft cu ft
- Height:
- 72 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.28 cu ft
- Refrigerator Type:
- Counter Depth, Side-By-Side
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 35-3/4 in