42 in. 24.5 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless Steel
Profile™ 42 in. 24.5 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.5 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 28-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 8.65 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 84 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Glass, Stainless Steel
- Number of Doors:
- 2
- Number of Shelves:
- 4
- Refrigerator Capacity (Cu Ft):
- 15.82 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 115V
- WIFI Enabled:
- Yes
- Weight:
- 688 lb
- Width:
- 42 in
- Wireless Communication - FEI:
- Wi-Fi