23-3/4 in. 16-Setting Interior Undercounter Dishwasher with Pull Handle and Hidden Control in Stainless Steel

You last purchased this on
 
GE®

Profile™ Series 23-3/4 in. 16-Setting Interior Undercounter Dishwasher with Pull Handle and Hidden Control in Stainless Steel

  • Fast #
  • Part #GPDT855SBLTS
  • Item #7387129
  • Manufacturer Part #PDT855SBLTS
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Profile™ Series 23-3/4 in. 16-Setting Interior Undercounter Dishwasher with Pull Handle and Hidden Control in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15, 9
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
Collection:
Profile™ Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Decibel Rating (dB):
40 dB
Depth:
24 in
Display Type:
LCD
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Type:
Pull
Height:
34 in
Interior Light:
Yes
NSF Certified:
Yes
Number of Settings:
16
Power Source:
Electric
Smart Home Compatibility:
SmartHQ™
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Width:
23-3/4 in