30 hp 2-Speed Range Hood in Stainless Steel

This product has been replaced by

GE® Stainless Steel 30 in. Under Cabinet Range Hood
GE® 30 in. Under Cabinet Range Hood in Stainless Steel
Manufacturer Part #JVX5300SJSS
You last purchased this on
 
GE®

Profile™ Series 30 hp 2-Speed Range Hood in Stainless Steel

  • Fast #
  • Part #GJV536HSS
  • Item #1879526
  • Manufacturer Part #JV536HSS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Stainless Steel 30 in. Under Cabinet Range Hood
GE® 30 in. Under Cabinet Range Hood in Stainless Steel
Manufacturer Part #JVX5300SJSS
GE®

Profile™ Series 30 hp 2-Speed Range Hood in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vertical and rear exhaust
  • Convertible venting offers vented or non-vented installation options
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
240 ft3/min
Collection:
Profile™ Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20 in
Fan Speeds:
2
Height:
4-3/4 in
Installation Type:
Under Cabinet
Sones:
4.5
Width:
29-7/8 in