30 in. 4-Speed Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #PVX7300SJSS
Profile™ Series 30 in. 4-Speed Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dishwasher safe filter cleaning
- Vented - Channels exhaust from the kitchen to the outside of the home
- High performance
- Nightlight – Ideal light setting to use as nightlight for the kitchen
- Halogen cooktop light - Illuminates the cooking surface
- Halogen light – Provides bright light that illuminates the cooking surface below hood
- Four-speed fan control - Helps draw smoke, grease, odors and moisture out of the kitchen air
- Vertical and rear exhaust- Exhausts from the top or rear of the hood
- Round and rectangular ducting – Hood is designed to fit either standard round or rectangular duct work
- Removable grease filter – Durable filters can be removed for easy cleaning and maintenance
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Collection:
- Profile™ Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 20 in
- Fan Speeds:
- 4
- Height:
- 4-3/4 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 7
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Vent
- Volts:
- 120V
- Weight:
- 24 lb
- Width:
- 29-7/8 in