30 in. Built in Convection Wall Oven Stainless Steel
Profile™ Series 30 in. Built in Convection Wall Oven Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 4.4 cu ft
- Collection:
- Profile™ Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/2 in
- Height:
- 28-1/4 in
- Power Source:
- Electric
- Volts:
- 240V
- Watts:
- 2500 W
- Width:
- 29-3/4 in