1.9 cf Over-The-Range Microwave in Stainless Steel with 400 CFM Non-Vented System
Spacemaker® 1.9 cf Over-The-Range Microwave in Stainless Steel with 400 CFM Non-Vented System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Capacity:
- 1.9 cu ft
- Collection:
- Spacemaker®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-7/8 in
- Fan Speeds:
- 4
- Height:
- 16-7/8 in
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in