1/2 in. Knob Angle Supply Stop Valve in Black
1/2 in. Knob Angle Supply Stop Valve in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Sigma 109.304.00.5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Recommended Valve Application:
- Residential
- Style:
- Contemporary, Modern
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.19 lb