Geberit

2-12/25 in. Silicone Seal

Part #G816418001  |  Manufacturer Part #816.418.00.1

Outside Diameter:

2-12/25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spare part
  • Flat gasket for flush valve

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: No

Application: Commercial, Residential

Automatic Shut-Off: No

BAA Compliant: No

CSA Certified: No

FM Approved: No

Fire Rated: No

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

MSS Specifications: No

Material: Rubber

Maximum Temperature: 140

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Outside Diameter: 2-12/25 in

Overflow Included Yes or No: No

Product Type: Seal

Type: Replacement Part

UL Listed: No

WaterSense Labeled: No

Weight: 0.01