Geberit

3-1/2 in. Discharge Pipe in Black

Part #G366887161  |  Manufacturer Part #366.887.16.1

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For appliances with horizontal outlet
  • For all drainage pipes
  • Protection cap
  • Straight connector with ring seal socket

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: Yes

Application: Commercial, Residential

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: Omega 2x6 Concealed Tank, Sigma 2x4 Concealed Tank, Sigma 2x6 Concealed Tank

CSA Certified: No

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

Fire Rated: No

Fits Pipe Size: 3 in

Fitting Size 1: 3-1/2 in

Fitting Sizes: 3-1/2 in

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

MSS Specifications: No

Material: Plastic, Rubber

Material Type: EPDM, HDPE

Maximum Temperature: 140

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overflow Included Yes or No: No

Product Type: Connector

Type: Accessory

UL Listed: No

WaterSense Labeled: No

Weight: 0.93