Geberit

Duofix White;Blue Urinal Inch Wall Carrier 0.5 GDF

Part #G111625001  |  Manufacturer Part #111.625.00.1

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires compatible wall-hung urinal to complete installation. See our Clean Design brochure for a list of compatible fixtures.
  • Design freedom – choose a urinal from leading ceramic manufacturers; pair with stylish flush actuators
  • Easy cleaning – clean the entire floor with a damp mop, no bending or kneeling
  • Improved accessibility – adjustable fixture height meets personal preference or ADA guidelines
  • Water savings – built-in 0.5 GPF saves every year
  • Superior function – designed to pair with engineered Geberit concealed flush valves for long life
  • Includes Geberit Duofix carrier frame, integrated rough-in box, water supply stop, drainage elbow, atmospheric vacuum breaker, mounting hardware
  • Requires compatible wall-hung urinal to complete installation. See our Clean Design brochure for a list of compatible fixtures.
  • Pair with stylish flush actuators (order separately)
  • For installation in wood or steel stud walls, minimum 3-1/2 in depth

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.14, ASME A112.19.2, ASME A112.19.5, ASME A112.6.2

ASSE Standards: No

ASTM Specifications: No

Adjustable: Yes

Application: Commercial, Residential

Automatic Shut-Off: Yes

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: Powder Coated

Collection: Duofix

Depth: 3 in

EPA Compliant: No

FM Approved: No

Fire Rated: No

Flow Rate: .5 gpf

Flow Rate Range: Less than 1.0 gpf

Flush Type: Pressure

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

Length: 47-1/4 in

MA Approved: No

Material: Stainless Steel

Material Type: 316 SS

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overflow Included Yes or No: No

Product Type: Carrier Frame

Spud Location: Rear

Toilet Urinal Outlet: Wall

Trip Lever Placement: Front

Type: Bathrooml, Urinal

UL Listed: No

WaterSense Labeled: No

Width: 19-3/4 in