Geberit

Fill Valve

Part #G241470001  |  Manufacturer Part #241.470.00.1

Adjustable:

Yes
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spare part

Specifications

ADA Compliant: No

ANSI Specifications: Yes

AWWA Specifications: No

Adjustable: Yes

Application: Commercial, Residential

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: Concealed Tank

FM Approved: No

Fire Rated: No

GSA Approved: No

Hardware Included: Yes

ISO Specifications: No

MSS Specifications: No

Maximum Temperature: 140

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overflow Included Yes or No: No

Product Type: Fill Valve

Type: Replacement Part

UL Listed: No

Valve Body Style: 1 piece

Valve Type: Fill Valve

WaterSense Labeled: No

Weight: 0.85