3/8 x 14 in. Toilet Flexible Water Connector
Highline 3/8 x 14 in. Toilet Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Collection:
- Highline
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 14 in
- MSS:
- No
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overflow Included:
- No
- UL Listed:
- No
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb