CONN SET W/ S-BEND F/ FM *MONOLI
CONN SET W/ S-BEND F/ FM *MONOLI
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Geberit Monolith in combination with Duravit Starck 3 toilet bowl
- Durable plastic piping
- Adjustable trapway for existing toilet rough-ins from 9 to 12 inch
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Monolith Floor Mounted Toilet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Depth:
- 6 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 15 in
- NSF Certified:
- No
- Product Type:
- Connection Set
- Type:
- Connection Set
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 11 in