2 in. Brass Shower Drain
TurnControl 2 in. Brass Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spare part
Specifications
- Application:
- Commercial
- Collection:
- TurnControl
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2 in
- Drain Component Type:
- Drain Trim Kit
- Handle Material:
- Metal
- IAPMO Listed -:
- No
- Material:
- Brass
- Origin:
- Domestic
- Overflow Included:
- Yes
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.12 lb