Brass Trim Kit for Bath Waste and Overflow in Black
TurnControl™ Brass Trim Kit for Bath Waste and Overflow in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable all brass construction
- For all Geberit TurnControl™ BWO rough-in units (sold separately)
- Not suitable with PushControl style Geberit drains
Specifications
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- TurnControl™ Bath Drain
- Collection:
- TurnControl™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Drain Component Type:
- Drain Trim
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Metal
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub Drain
- Trim Only:
- Yes
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in