4-3/8 x 2 in. Remote Button Actuator for Sigma 2x4 Concealed Tank
Type 70 4-3/8 x 2 in. Remote Button Actuator for Sigma 2x4 Concealed Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush for water savings
- Stylish glass surface
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- Sigma 2x4 Concealed Tank
- Chemical Resistant:
- No
- Collection:
- Type 70
- Color Finish Category:
- Whites
- Color Finish Name:
- White Glass
- EPA Compliant:
- No
- Handle Type:
- Button
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4-3/8 in
- MA Approved -:
- No
- Material:
- Glass
- Product Type:
- Actuator
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.89 lb
- Width:
- 2 in