Yoke Set for 109.304.00.5 and 109.307.00.5 Concealed Tanks
Yoke Set for 109.304.00.5 and 109.307.00.5 Concealed Tanks
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 109.304.00.5 and 109.307.00.5 Concealed Tanks
- Origin:
- Global
- Product Type:
- Yoke Set
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.13 lb