Plastic Cover Plate for Geberit Manufacturing 111.335.00.5 Concealed Tank
Omega Plastic Cover Plate for Geberit Manufacturing 111.335.00.5 Concealed Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush mounted (invisible) service opening to match
- User supplies cladding material
- Customizable tank cover for use with remote push buttons for Omega 2x6 concealed tank
- Includes mounting frame and hardware
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Omega 2x6 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Collection:
- Omega
- Depth:
- 1 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-7/32 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 12-2/5 in X 9-3/50 in X 2-9/25 in
- Overflow Included:
- No
- Product Type:
- Accessory
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.06 lb
- Width:
- 4-5/16 in